1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
83294140
2" Diam x 0.014" Blade Thickness, 1/2" Arbor Hole Diam, 152 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #
11707485
MFR #
83294140
Price
$452.73
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 83294140
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
83294140
2" Diam x 0.014" Blade Thickness, 1/2" Arbor Hole Diam, 152 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #
11707485
MFR #
83294140
Mfr description
83294140 83294140 2X0.014X1/2 152T USA S
Solid carbide provides better rigidity than high speed steel
It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$452
.73
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Diameter
1/2 in
Blade Diameter
2 in
Blade Thickness
0.0140 in
Details
Finish Coating
Uncoated
Material
Solid Carbide
Number Of Teeth
152
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items