Motion
83294405

Made in USA
83294405

2" Diam x 0.04" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707492
MFR #83294405
List Price$345.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83294405

2" Diam x 0.04" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707492
MFR #83294405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$345.05/each for your price

Overview

Mfr description
83294405 83294405 2 X .040 X 1/2 USA SOL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    2 in
  • Blade Thickness
    0.0400 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought