Motion
83296350

Made in USA
83296350

2-1/2" Diam x 0.035" Blade Thickness, 1/2" Arbor Hole Diam, 140 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707501
MFR #83296350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83296350

2-1/2" Diam x 0.035" Blade Thickness, 1/2" Arbor Hole Diam, 140 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707501
MFR #83296350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83296350 83296350 2 1/2X.035X1/2 140T US
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    2-1/2 in
  • Blade Thickness
    0.0350 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought