Motion
83296459

Made in USA
83296459

2-1/2" Diam x 0.045" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707503
MFR #83296459
List Price$400.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83296459

2-1/2" Diam x 0.045" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707503
MFR #83296459

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$400.40/each for your price

Overview

Mfr description
83296459 83296459 21/2X.045X1/2 110T USA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    2-1/2 in
  • Blade Thickness
    0.0450 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought