Motion
83297184

Made in USA
83297184

3" Diam x 0.018" Blade Thickness, 1" Arbor Hole Diam, 230 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707506
MFR #83297184
List Price$570.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83297184

3" Diam x 0.018" Blade Thickness, 1" Arbor Hole Diam, 230 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707506
MFR #83297184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$570.93/each for your price

Overview

Mfr description
83297184 83297184 3X.018X1 230T USA SOL.
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    3 in
  • Blade Thickness
    0.0180 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought