Overview
Mfr description
83301168 83301168 3 X .016 X 1 USA SOL.C
- Solid carbide provides better rigidity than high speed steel
- It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
Specifications
- Arbor Hole Diameter1 in
- Blade Diameter3 in
- Blade Thickness0.0160 in
- Finish CoatingUncoated
- MaterialSolid Carbide
- Number Of Teeth230
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data