Motion
83301572

Made in USA
83301572

3" Diam x 0.057" Blade Thickness, 1" Arbor Hole Diam, 230 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707525
MFR #83301572
List Price$622.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83301572

3" Diam x 0.057" Blade Thickness, 1" Arbor Hole Diam, 230 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707525
MFR #83301572

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$622.18/each for your price

Overview

Mfr description
83301572 83301572 3"D X.057THK.X 1" 230T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    3 in
  • Blade Thickness
    0.0570 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought