Motion
83306761

Made in USA
83306761

6" Diam x 0.076" Blade Thickness, 1" Arbor Hole Diam, 260 Teeth, Solid Carbide Jeweler's Saw - Uncoated
Mi Item #11707556
MFR #83306761
Price$1,296.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83306761

6" Diam x 0.076" Blade Thickness, 1" Arbor Hole Diam, 260 Teeth, Solid Carbide Jeweler's Saw - Uncoated
Mi Item #11707556
MFR #83306761

Mfr description
83306761 83306761 6 X .076 X 1 USA SOL.C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,296.00/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    6 in
  • Blade Thickness
    0.0760 in

Details

  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)