Motion
83306803

Made in USA
83306803

6" Diam x 0.08" Blade Thickness, 1" Arbor Hole Diam, 260 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707557
MFR #83306803
List Price$1,264.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83306803

6" Diam x 0.08" Blade Thickness, 1" Arbor Hole Diam, 260 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707557
MFR #83306803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,264.78/each for your price

Overview

Mfr description
83306803 83306803 6 X .080 X 1 USA SOL.C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    6 in
  • Blade Thickness
    0.0800 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought