Specifications
Dimensions
- Bar Length19-1/2 in
- Hex Length3-1/2 in
- Overall Length23.0000 in, 23 in
- Thread Length1 in
- Thread Size7/16-20
Details
- Machine CompatibilityExcello Variable Head Mills
Overview
Mfr description
83669069 83669069 FOR EXCELLO MILL VARI