Motion
83751776

Made in USA
83751776

144 (Eye) & 174 (Hook) Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Malleable Iron Hook & Eye Turnbuckle-3-7/8" Body Length, 1/4" Neck Length, 7-1/2" Closed Length
MI ITEM #11707566
MFR #83751776
List Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83751776

144 (Eye) & 174 (Hook) Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Malleable Iron Hook & Eye Turnbuckle-3-7/8" Body Length, 1/4" Neck Length, 7-1/2" Closed Length
MI ITEM #11707566
MFR #83751776

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.25/each for your price

Overview

Mfr description
83751776 83751776 3/8-16 16 HOOK & EYE M
  • Hook and eye types have an open hook on one end and a closed loop on the other
  • This design provides quick attachment on the hook end and a secure connection on the eye end
  • Malleable iron is a strong, relatively flexible iron-carbon alloy
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16 in
  • Closed Length
    7-1/2 in
  • Open Length
    10-1/2 in
  • Load Capacity
    144, 174 lb
  • Body Finish/Coating
    Zinc-Plated
  • Body Length
    3-7/8 in
  • Body Material
    Malleable Iron
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Neck Length
    1/4 in
  • Take Up Length
    2-7/8 in
  • Thread Diameter
    3/8 in
  • Type
    Hook & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought