Motion
83751958

Made in USA
83751958

144 Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Aluminum Eye & Eye Turnbuckle-3-7/8" Body Length, 1/4" Neck Length, 7-1/2" Closed Length
MI ITEM #11707573
MFR #83751958
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83751958

144 Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Aluminum Eye & Eye Turnbuckle-3-7/8" Body Length, 1/4" Neck Length, 7-1/2" Closed Length
MI ITEM #11707573
MFR #83751958

Mfr description
83751958 83751958 3/8-16 6 EYE & EYE ALU
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Eye and eye types have a closed loop connector on each end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    3-7/8 in
  • Closed Length
    7-1/2 in
  • Neck Length
    1/4 in
  • Open Length
    10-1/2 in
  • Take Up Length
    2-7/8 in
  • Thread Diameter
    3/8 in
  • Thread Size
    3/8-16 in

Details

  • Body Material
    Aluminum
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    144 lb
  • Type
    Eye & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)