Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83830364

36 Grit Coated Spiral Band;3/8" Diam x 6" Wide, Very Coarse Grade
MI ITEM #11707587
MFR #83830364

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
83830364 83830364 3/8X6 36G A/O CLOTH SP
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    3/8 in
  • Band Width
    6 in
  • Grade
    Very Coarse
  • Grit Number
    36
  • Abrasive Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought