Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83830398

100 Grit Aluminum Oxide Coated Spiral Band;3/8" Diam x 6" Wide, Fine Grade
MI ITEM #11707590
MFR #83830398

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
83830398 83830398 3/8X6 100G A/O CLOTH S
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    3/8 in
  • Band Width
    6 in
  • Grade
    Fine
  • Grit Number
    100
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought