1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
83830554
120 Grit Aluminum Oxide Coated Spiral Band;5/8" Diam x 6" Wide, Fine Grade
Mi Item #
11707603
MFR #
83830554
Price
$5.35
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Bands
Made in USA 83830554
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
83830554
120 Grit Aluminum Oxide Coated Spiral Band;5/8" Diam x 6" Wide, Fine Grade
Mi Item #
11707603
MFR #
83830554
Mfr description
83830554 83830554 5/8X6 120G A/O CLOTH S
Coated abrasives can be used for most applications, from grinding to polishing
They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
Coated discs are normally used on angle grinders.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.35
/each
Add to Cart
Specifications
Dimensions
Band Diameter
5/8 in
Band Width
6 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit Number
120
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items