Overview
Mfr description
83830620 83830620 3/4X9 100G A/O CLOTH S
- Coated abrasives can be used for most applications, from grinding to polishing
- They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
- Coated discs are normally used on angle grinders.
Specifications
- Band Diameter3/4 in
- Band Width9 in
- GradeFine
- Grit Number100
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data