Motion
83830638

Made in USA
83830638

120 Grit Aluminum Oxide Coated Spiral Band;3/4" Diam x 9" Wide, Fine Grade
MI ITEM #11707609
MFR #83830638
List Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83830638

120 Grit Aluminum Oxide Coated Spiral Band;3/4" Diam x 9" Wide, Fine Grade
MI ITEM #11707609
MFR #83830638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.78/each for your price

Overview

Mfr description
83830638 83830638 3/4X9 120G A/O CLOTH S
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    9 in
  • Grade
    Fine
  • Grit Number
    120
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text