Motion
83830752

Made in USA
83830752

36 Grit Aluminum Oxide Coated Spiral Band;1-1/2" Diam x 9" Wide, Very Coarse Grade
Mi Item #11707619
MFR #83830752
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83830752

36 Grit Aluminum Oxide Coated Spiral Band;1-1/2" Diam x 9" Wide, Very Coarse Grade
Mi Item #11707619
MFR #83830752

Mfr description
83830752 83830752 1-1/2X9 36G A/O CLOTH
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Band Diameter
    1-1/2 in
  • Band Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Very Coarse
  • Grit Number
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)