Motion
84002260

Made in USA
84002260

36 Lb Load Limit, #8 Thread Diam, 1-1/4" Take Up, Aluminum Hook & Hook Turnbuckle-1-13/16" Body Length, 9/64" Neck Length, 3-3/8" Closed Length
MI ITEM #11707647
MFR #84002260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84002260

36 Lb Load Limit, #8 Thread Diam, 1-1/4" Take Up, Aluminum Hook & Hook Turnbuckle-1-13/16" Body Length, 9/64" Neck Length, 3-3/8" Closed Length
MI ITEM #11707647
MFR #84002260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84002260 84002260 8-32 21 HOOK & HOOK AL
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Hook and hook types have an open hook connector on both ends for easy attachment and release
  • The hooks face in either the same or opposite direction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #8-32 in
  • Closed Length
    3-3/8 in
  • Open Length
    4-5/8 in
  • Load Capacity
    36 lb
  • Body Length
    1-13/16 in
  • Body Material
    Aluminum
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Neck Length
    9/64 in
  • Take Up Length
    1-1/4 in
  • Thread Diameter
    #8 in
  • Type
    Hook & Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought