Motion
84002302

Made in USA
84002302

174 Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Aluminum Hook & Hook Turnbuckle-3-7/8" Body Length, 1/4" Neck Length, 7-1/2" Closed Length
MI ITEM #11707651
MFR #84002302
List Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84002302

174 Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Aluminum Hook & Hook Turnbuckle-3-7/8" Body Length, 1/4" Neck Length, 7-1/2" Closed Length
MI ITEM #11707651
MFR #84002302

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.10/each for your price

Overview

Mfr description
84002302 84002302 3/8-16 26 HOOK & HOOK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Hook and hook types have an open hook connector on both ends for easy attachment and release
  • The hooks face in either the same or opposite direction
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16 in
  • Closed Length
    7-1/2 in
  • Open Length
    10-1/2 in
  • Load Capacity
    174 lb
  • Body Length
    3-7/8 in
  • Body Material
    Aluminum
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Neck Length
    1/4 in
  • Take Up Length
    2-7/8 in
  • Thread Diameter
    3/8 in
  • Type
    Hook & Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought