Motion
84002450

Made in USA
84002450

1/4" Nominal Chain Size, 0.5 Ton Carbon Steel Bolt Anchor Shackle 1/4" Diam, 5/16" Pin Diam, 1-1/8" High Inside Jaw, 3/4" Inside Width, 5/16" Max Body Thickness
Mi Item #11707653
MFR #84002450
Price$22.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84002450

1/4" Nominal Chain Size, 0.5 Ton Carbon Steel Bolt Anchor Shackle 1/4" Diam, 5/16" Pin Diam, 1-1/8" High Inside Jaw, 3/4" Inside Width, 5/16" Max Body Thickness
Mi Item #11707653
MFR #84002450

Mfr description
84002450 84002450 1/4" GALVANIZED SAFETY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.03/each

Specifications

Dimensions

  • Head Holder Diameter
    1/4 in
  • Inside Width
    3/4
  • Jaw Inside Height
    1-1/8 in
  • Maximum Thickness
    5/16 in
  • Nominal Chain Size
    1/4
  • Pin Diameter
    5/16 in

Details

  • Finish Coating
    Galvanized
  • Load Capacity
    1,000 lb
  • Load Limit
    0.50 Ton
  • Material
    Carbon Steel
  • Material Grade
    1035
  • Pin Type
    Bolt
  • Type
    Anchor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)