Motion
84002468

Made in USA
84002468

Shackle - 0.3125 in Size, 0.75 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11707654
MFR #84002468
Price$28.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84002468

Shackle - 0.3125 in Size, 0.75 ton Capacity, Carbon Steel Material, Galvanized Coating
Mi Item #11707654
MFR #84002468

Mfr description
84002468 84002468 5/16" GALVANIZED SAFET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.58/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.3750 in
  • Head Holder Diameter
    5/16 in
  • Inside Width
    1
  • Jaw Inside Height
    1-1/4 in
  • Jaw Inside Width
    0.9690 in
  • Maximum Thickness
    3/8 in
  • Nominal Chain Size
    5/16
  • Pin Diameter
    3/8 in
  • Shackle Size
    0.3125 in
  • Working Load Limit
    0.75 ton

Details

  • Finish Coating
    Galvanized
  • Load Capacity
    1,500 lb
  • Load Limit
    0.75 Ton
  • Material
    Carbon Steel
  • Material Grade
    1035
  • Pin Type
    Bolt
  • Standards Met
    ASME B30.26
  • Type
    Anchor
  • Weight Capacity
    0.75 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)