Motion
84002476

Made in USA
84002476

3/8" Nominal Chain Size, 1 Ton Carbon Steel Bolt Anchor Shackle 3/8" Diam, 7/16" Pin Diam, 1-7/16" High Inside Jaw, 1-1/8" Inside Width, 1-1/4" Max Body Thickness
MI ITEM #11707656
MFR #84002476
Price$32.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84002476

3/8" Nominal Chain Size, 1 Ton Carbon Steel Bolt Anchor Shackle 3/8" Diam, 7/16" Pin Diam, 1-7/16" High Inside Jaw, 1-1/8" Inside Width, 1-1/4" Max Body Thickness
MI ITEM #11707656
MFR #84002476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.60/each

Specifications

Dimensions

  • Head Holder Diameter
    3/8 in
  • Inside Width
    1-1/8
  • Jaw Inside Height
    1-7/16 in
  • Maximum Thickness
    1-1/4 in
  • Nominal Chain Size
    3/8
  • Pin Diameter
    7/16 in

Details

  • Finish Coating
    Galvanized
  • Load Capacity
    2,000 lb
  • Load Limit
    1.00 Ton
  • Material
    Carbon Steel
  • Material Grade
    1035
  • Pin Type
    Bolt
  • Type
    Anchor

Overview

Mfr description
84002476 84002476 3/8" GALVANIZED SAFETY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought