Motion
84006642

Made in USA
84006642

Size 4", Class 3,000, Forged Carbon Steel Black Pipe 90° Elbow; 3,000 psi, Socket Weld End Connection
MI ITEM #11707659
MFR #84006642
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84006642

Size 4", Class 3,000, Forged Carbon Steel Black Pipe 90° Elbow; 3,000 psi, Socket Weld End Connection
MI ITEM #11707659
MFR #84006642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84006642 84006642 4"SCKT 90D EL CL3000 F

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    4 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text