Motion
84275411

Made in USA
84275411

180 Grit Coated Spiral Band;4" Diam x 9" Wide, Very Fine Grade
MI ITEM #11707666
MFR #84275411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84275411

180 Grit Coated Spiral Band;4" Diam x 9" Wide, Very Fine Grade
MI ITEM #11707666
MFR #84275411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84275411 84275411 4X9 180G A/O CLOTH SPI
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    4 in
  • Band Width
    9 in
  • Grade
    Very Fine
  • Grit Number
    180
  • Abrasive Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought