Motion
84362623

Made in USA
84362623

36 Piece, 3/32" Character Steel Stamp Set Letters & Figures, Heavy Duty
Mi Item #11707667
MFR #84362623
Price$299.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84362623

36 Piece, 3/32" Character Steel Stamp Set Letters & Figures, Heavy Duty
Mi Item #11707667
MFR #84362623

Mfr description
84362623 84362623 36PC 3/32 A-Z/0-8 HD C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$299.30/each

Specifications

Dimensions

  • Character Size
    3/32 in
  • Length
    2-1/2 in
  • Shank Size
    5/16 in

Details

  • Character Type
    Letters and Figures
  • Container Type
    Wood
  • Material
    Steel
  • Number Of Pieces
    36
  • Type
    Heavy Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)