Motion
84392638

Made in USA
84392638

Lathe Chuck Camlock Stud - D1-3 Mount, 9/16" OD, 7/16-20 Thread
MI ITEM #11707669
MFR #84392638
Price$38.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84392638

Lathe Chuck Camlock Stud - D1-3 Mount, 9/16" OD, 7/16-20 Thread
MI ITEM #11707669
MFR #84392638

Mfr description
84392638 84392638 D1-3 SPINDLE CAMLOCK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.83/each

Specifications

Dimensions

  • Outside Diameter
    9/16 in
  • Thread Size
    7/16-20

Details

  • Mount
    D1-3
  • Product Types
    Camlock Stud

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)