Motion
84392646

Made in USA
84392646

Lathe Chuck Camlock Stud - D1-4 Mount, 5/8" OD, 7/16-20 Thread
MI ITEM #11707670
MFR #84392646
List Price$34.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84392646

Lathe Chuck Camlock Stud - D1-4 Mount, 5/8" OD, 7/16-20 Thread
MI ITEM #11707670
MFR #84392646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.03/each for your price

Overview

Mfr description
84392646 84392646 D1-4 SPINDLE CAMLOCK S

Specifications

  • Product Types
    Camlock Stud
  • Mount
    D1-4
  • Outside Diameter
    5/8 in
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought