Motion
84392653

Made in USA
84392653

Lathe Chuck Camlock Stud - D1-6 Mount, 7/8" OD, 5/8-18 Thread
Mi Item #11707671
MFR #84392653
Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84392653

Lathe Chuck Camlock Stud - D1-6 Mount, 7/8" OD, 5/8-18 Thread
Mi Item #11707671
MFR #84392653

Mfr description
84392653 84392653 D1-6 SPINDLE CAMLOCK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.65/each

Specifications

Dimensions

  • Outside Diameter
    7/8 in
  • Thread Size
    5/8-18

Details

  • Mount
    D1-6
  • Product Types
    Camlock Stud
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)