Motion
84392679

Made in USA
84392679

Lathe Chuck Camlock Stud - D1-11 Mount, 1-3/16" OD, 7/8-14 Thread
MI ITEM #11707673
MFR #84392679
Price$88.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84392679

Lathe Chuck Camlock Stud - D1-11 Mount, 1-3/16" OD, 7/8-14 Thread
MI ITEM #11707673
MFR #84392679

Mfr description
84392679 84392679 D1-11 CAMLOCK STUD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.65/each

Specifications

Dimensions

  • Outside Diameter
    1-3/16 in
  • Thread Size
    7/8-14

Details

  • Mount
    D1-11
  • Product Types
    Camlock Stud

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)