Motion
84412436

Made in USA
84412436

Size 1/4", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 3,000 psi, Threaded End Connection
MI ITEM #11707674
MFR #84412436
List Price$33.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84412436

Size 1/4", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 3,000 psi, Threaded End Connection
MI ITEM #11707674
MFR #84412436

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.90/each for your price

Overview

Mfr description
84412436 84412436 1/4"NPT 45D EL CL3000

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1/4 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text