Motion
84745546 84745546 .075-.180"SINGLE END P

Made in USA
84745546 84745546 .075-.180"SINGLE END P

0.075-0.18 Inch Single End Plug Gage Handle 2.15 Inch Long x .37 Inch Wide
Mi Item #11707680
MFR #84745546 84745546 .075-.180"SINGLE END P
Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84745546 84745546 .075-.180"SINGLE END P

0.075-0.18 Inch Single End Plug Gage Handle 2.15 Inch Long x .37 Inch Wide
Mi Item #11707680
MFR #84745546 84745546 .075-.180"SINGLE END P

Mfr description
84745546 84745546 .075-.180"SINGLE END P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.93/each

Specifications

Dimensions

  • Length
    2.15 in
  • Width
    0.3700 in

Details

  • Additional Details
    Bushings Are Required
  • Maximum Measurement
    0.1800 in
  • Minimum Measurement
    0.0750 in
  • Single Or Double End
    Single with Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)