Motion
84745553 84745553 .180-.281"SINGLE END P

Made in USA
84745553 84745553 .180-.281"SINGLE END P

0.18-0.281 Inch Single End Plug Gage Handle 4-1/2 Inch Long x 1 Inch Wide x 1.5 Inch High
Mi Item #11707681
MFR #84745553 84745553 .180-.281"SINGLE END P
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84745553 84745553 .180-.281"SINGLE END P

0.18-0.281 Inch Single End Plug Gage Handle 4-1/2 Inch Long x 1 Inch Wide x 1.5 Inch High
Mi Item #11707681
MFR #84745553 84745553 .180-.281"SINGLE END P

Mfr description
84745553 84745553 .180-.281"SINGLE END P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Height
    1.5000 in, 1-1/2 in
  • Length
    4.5000 in, 4-1/2 in
  • Width
    1.0000 in, 1 in

Details

  • Additional Details
    Bushings Are Required
  • Maximum Measurement
    0.2810 in
  • Minimum Measurement
    0.1800 in
  • Single Or Double End
    Single without Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)