Motion
84745561 84745561 .406-.510" SINGLE END

Made in USA
84745561 84745561 .406-.510" SINGLE END

0.406-0.51 Inch Single End Plug Gage Handle 4-1/2 Inch Long x 1 Inch Wide x 1.5 Inch High
MI ITEM #11707682
MFR #84745561 84745561 .406-.510" SINGLE END
List Price$18.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84745561 84745561 .406-.510" SINGLE END

0.406-0.51 Inch Single End Plug Gage Handle 4-1/2 Inch Long x 1 Inch Wide x 1.5 Inch High
MI ITEM #11707682
MFR #84745561 84745561 .406-.510" SINGLE END

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.20/each for your price

Overview

Mfr description
84745561 84745561 .406-.510" SINGLE END

Specifications

  • Additional Details
    Bushings Are Required
  • Height
    1.5000 in, 1-1/2 in
  • Length
    4.5000 in, 4-1/2 in
  • Maximum Measurement
    0.5100 in
  • Minimum Measurement
    0.4060 in
  • Single Or Double End
    Single without Handle
  • Width
    1.0000 in, 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text