Motion
84745587 84745587 .635-.760" SINGLE END

Made in USA
84745587 84745587 .635-.760" SINGLE END

0.635-0.76 Inch Single End Plug Gage Handle 4-1/2 Inch Long x 1 Inch Wide x 1.5 Inch High
Mi Item #11707684
MFR #84745587 84745587 .635-.760" SINGLE END
Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84745587 84745587 .635-.760" SINGLE END

0.635-0.76 Inch Single End Plug Gage Handle 4-1/2 Inch Long x 1 Inch Wide x 1.5 Inch High
Mi Item #11707684
MFR #84745587 84745587 .635-.760" SINGLE END

Mfr description
84745587 84745587 .635-.760" SINGLE END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.28/each

Specifications

Dimensions

  • Height
    1.5000 in, 1-1/2 in
  • Length
    4.5000 in, 4-1/2 in
  • Width
    1.0000 in, 1 in

Details

  • Additional Details
    Bushings Are Required
  • Maximum Measurement
    0.7600 in
  • Minimum Measurement
    0.6350 in
  • Single Or Double End
    Single without Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)