Motion
84940691

Made in USA
84940691

CAT40 Outside Taper, R8 Inside Taper, CAT to R8 Taper Adapter 4" Projection, 1-1/2" Nose Diam
MI ITEM #11707690
MFR #84940691
Price$555.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84940691

CAT40 Outside Taper, R8 Inside Taper, CAT to R8 Taper Adapter 4" Projection, 1-1/2" Nose Diam
MI ITEM #11707690
MFR #84940691

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$555.95/each

Specifications

Dimensions

  • Drawbar Thread Size
    7/16-20
  • Inside Taper Size
    R8
  • Nose Diameter
    1-1/2 in
  • Outside Taper Size
    CAT40
  • Projection
    4 in

Details

  • Taper Adapter Type
    CAT to R8
  • Through Coolant
    No
  • Type
    Taper Adapter

Overview

Mfr description
84940691 84940691 CAT40 V-FLANGE 4"PROJN
  • Taper adapters are used for holding a tapered shank or toolholder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought