Motion
84993179

Made in USA
84993179

Size 2-1/2", Class 3,000, Forged Carbon Steel Black Pipe Union; 3,000 psi, Threaded End Connection
MI ITEM #11707708
MFR #84993179
List Price$430.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84993179

Size 2-1/2", Class 3,000, Forged Carbon Steel Black Pipe Union; 3,000 psi, Threaded End Connection
MI ITEM #11707708
MFR #84993179

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$430.18/each for your price

Overview

Mfr description
84993179 84993179 2-1/2"NPT UNION 3000 F

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    2-1/2 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text