Motion
85094340

Made in USA
85094340

24 x 24 x 12", MERV 11, 65% Efficiency, V-Bank Mini-Pleat Air Filter Microfiberglass, Plastic Frame, 500 Max FPM, 2,000 CFM, High Capacity, Use with Any Unit
MI ITEM #11707717
MFR #85094340
List Price$608.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85094340

24 x 24 x 12", MERV 11, 65% Efficiency, V-Bank Mini-Pleat Air Filter Microfiberglass, Plastic Frame, 500 Max FPM, 2,000 CFM, High Capacity, Use with Any Unit
MI ITEM #11707717
MFR #85094340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$608.35/each for your price

Overview

Mfr description
85094340 85094340 4VS 24X24X12 DURAMAX M
  • Mini-Pleat

Specifications

  • Maximum Air Flow
    500 FPM
  • Frame Material
    Plastic
  • Actual Depth
    11-1/2 in
  • Actual Height
    23-3/8 in, 23.380 in
  • Actual Width
    23-3/8 in, 23.380 in
  • Capacity
    High
  • CFM
    2000
  • Filter Type
    V-Bank Mini-Pleat
  • Final Resistance At Fpm
    2 in
  • Initial Resistance At Fpm
    0.28 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Microfiberglass
  • MERV Rating
    11
  • Nominal Overall Depth
    12 in
  • Nominal Overall Height
    24 in
  • Nominal Overall Width
    24 in
  • Particle Capture Efficiency
    65
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought