Motion
85094399

Made in USA
85094399

14 x 20 x 1", MERV 13, 80 to 85% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Beverage Board Frame, 300 Max FPM, 590 CFM, High Capacity, Use with Any Unit
MI ITEM #11707722
MFR #85094399
List Price$16.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85094399

14 x 20 x 1", MERV 13, 80 to 85% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Beverage Board Frame, 300 Max FPM, 590 CFM, High Capacity, Use with Any Unit
MI ITEM #11707722
MFR #85094399

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.80/each for your price

Overview

Mfr description
85094399 85094399 GREEN 13 14X20X1 MULTI
  • Earns LEED points

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Beverage Board
  • Actual Depth
    3/4 in
  • Actual Height
    13-1/2 in
  • Actual Width
    19-1/2 in
  • Capacity
    High
  • CFM
    590
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.26 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    13
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    14 in
  • Nominal Overall Width
    20 in
  • Particle Capture Efficiency
    80-85
  • Pleats Per Square Foot
    15
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought