Motion
85094449

Made in USA
85094449

Pleated Panel Filter - MERV: 13, 300 fpm Air Flow, Synthetic Material
MI ITEM #11707726
MFR #85094449
List Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85094449

Pleated Panel Filter - MERV: 13, 300 fpm Air Flow, Synthetic Material
MI ITEM #11707726
MFR #85094449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.88/each for your price

Overview

Mfr description
85094449 85094449 GREEN 13 16X25X1 MULTI
  • Earns LEED points

Specifications

  • MERV
    13
  • Maximum Air Flow
    300 fpm
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Actual Depth
    3/4 in
  • Actual Height
    15-1/2 in
  • Actual Width
    24-1/2 in
  • Capacity
    High
  • CFM
    840
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.26 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    13
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    25 in
  • Particle Capture Efficiency
    80-85
  • Pleats Per Square Foot
    15
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought