Motion
85094555

Made in USA
85094555

18 x 24 x 2", MERV 13, 80 to 85% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Beverage Board Frame, 500 Max FPM, 1,500 CFM, High Capacity, Use with Any Unit
MI ITEM #11707737
MFR #85094555
List Price$68.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85094555

18 x 24 x 2", MERV 13, 80 to 85% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Beverage Board Frame, 500 Max FPM, 1,500 CFM, High Capacity, Use with Any Unit
MI ITEM #11707737
MFR #85094555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.10/each for your price

Overview

Mfr description
85094555 85094555 GREEN 13 18X24X2 MULTI
  • Earns LEED points

Specifications

  • Maximum Air Flow
    500 FPM
  • Frame Material
    Beverage Board
  • Actual Depth
    1-3/4 in
  • Actual Height
    17-1/2 in
  • Actual Width
    23-1/2 in
  • Capacity
    High
  • CFM
    1500
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.29 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV Rating
    13
  • Nominal Overall Depth
    2 in
  • Nominal Overall Height
    18 in
  • Nominal Overall Width
    24 in
  • Particle Capture Efficiency
    80-85
  • Pleats Per Square Foot
    10
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought