Overview
Mfr description
85175842 85175842 M10X1.25 M/F THREAD RO
Specifications
- Replacement Part TypeSelf-Aligning Rod Coupler
- For Use WithHydraulic & Pneumatic Cylinders
- MaterialAlloy Steel
- Product TypesSelf-Aligning Rod Coupler
- Thread SizeM10 x 1.25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data