Motion
85281830

Made in USA
85281830

1/4" Pin Diam, 1-1/8" OAL, Standard Clevis Pin; 3/32" Hole, 1-1/32" Usable Length, Zinc-Plated Steel
Mi Item #11707839
MFR #85281830
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85281830

1/4" Pin Diam, 1-1/8" OAL, Standard Clevis Pin; 3/32" Hole, 1-1/32" Usable Length, Zinc-Plated Steel
Mi Item #11707839
MFR #85281830

Mfr description
85281830 85281830 1/4" DIA. X 1-1/8" ZIN
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Hole Size
    3/32 in
  • Maximum Usable Length
    1-1/32 in
  • Overall Length
    1-1/8 in
  • Pin Diameter
    1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    1010-1018
  • Number Of Holes
    1
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)