Motion
85281871

Made in USA
85281871

1/4" Pin Diam, 1-3/4" OAL, Standard Clevis Pin; 3/32" Hole, 1-21/32" Usable Length, Zinc-Plated Steel
MI ITEM #11707843
MFR #85281871
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85281871

1/4" Pin Diam, 1-3/4" OAL, Standard Clevis Pin; 3/32" Hole, 1-21/32" Usable Length, Zinc-Plated Steel
MI ITEM #11707843
MFR #85281871

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
85281871 85281871 1/4" DIA. X 1-3/4" ZIN
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Type
    Standard
  • Material Grade
    1010-1018
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Hole Size
    3/32 in
  • Maximum Usable Length
    1-21/32 in
  • Number Of Holes
    1
  • Overall Length
    1-3/4 in
  • Pin Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought