Motion
85281947

Made in USA
85281947

5/16" Pin Diam, 7/8" OAL, Standard Clevis Pin; 9/64" Hole, 47/64" Usable Length, Zinc-Plated Steel
MI ITEM #11707850
MFR #85281947
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85281947

5/16" Pin Diam, 7/8" OAL, Standard Clevis Pin; 9/64" Hole, 47/64" Usable Length, Zinc-Plated Steel
MI ITEM #11707850
MFR #85281947

Mfr description
85281947 85281947 5/16" DIA. X 7/8" ZINC
  • Standard clevis pins have a smooth shaft with a hole at the end of the shaft
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Hole Size
    9/64 in
  • Maximum Usable Length
    47/64 in
  • Overall Length
    7/8 in
  • Pin Diameter
    5/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    1010-1018
  • Number Of Holes
    1
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)