1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85507606
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85507606
1/2" Diam, 6' Long, 316 Stainless Steel Keyed Round Linear Shafting 1/8" Key
MI ITEM #
11707907
MFR #
85507606
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85507606 85507606 1/2 X 72" GP316 KEYED
Specifications
Material
Stainless Steel
Key Size
1/8
Length
72 in
Material Grade
316
Style
Keyed
Diameter
1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought