Motion
85507671

Made in USA
85507671

Round Shafting - Steel, 0.6250 in Diameter, 72.0000 in Overall Length
Mi Item #11707914
MFR #85507671
Price$204.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85507671

Round Shafting - Steel, 0.6250 in Diameter, 72.0000 in Overall Length
Mi Item #11707914
MFR #85507671

Mfr description
85507671 85507671 5/8 X 72" GP1045 KEYED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.48/each

Specifications

Dimensions

  • Actual Diameter
    0.6300 in
  • Diameter
    5/8 in
  • Key Size
    3/16
  • Length
    72 in
  • Nominal Diameter  
    0.6250 in
  • Overall Length
    72.0000 in

Details

  • Component Type
    Keyed Shaft
  • Material
    Steel
  • Material Grade
    1045
  • Measurement Standard
    Imperial
  • Style
    Keyed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)