1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85507747
5/8" Diam, 6' Long, 316 Stainless Steel Keyed Round Linear Shafting 3/16" Key
MI ITEM #
11707921
MFR #
85507747
Price
$464.88
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shafting
Made in USA 85507747
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85507747
5/8" Diam, 6' Long, 316 Stainless Steel Keyed Round Linear Shafting 3/16" Key
MI ITEM #
11707921
MFR #
85507747
Mfr description
85507747 85507747 5/8 X 72" GP316 KEYED
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$464
.88
/each
Add to Cart
Specifications
Dimensions
Diameter
5/8 in
Key Size
3/16
Length
72 in
Details
Material
Stainless Steel
Material Grade
316
Style
Keyed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items