Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85507754

11/16" Diam, 2' Long, 1018 Steel Keyed Round Linear Shafting 3/16" Key
MI ITEM #11707922
MFR #85507754

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85507754 85507754 11/16X24" 1018 STL KEY

Specifications

  • Material
    Steel
  • Key Size
    3/16
  • Length
    24 in
  • Material Grade
    1018
  • Style
    Keyed
  • Diameter
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought