Motion
85507861

Made in USA
85507861

Round Shafting - Steel, 0.7500 in Diameter, 72.0000 in Overall Length
MI ITEM #11707933
MFR #85507861
List Price$235.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85507861

Round Shafting - Steel, 0.7500 in Diameter, 72.0000 in Overall Length
MI ITEM #11707933
MFR #85507861

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$235.89/each for your price

Overview

Mfr description
85507861 85507861 3/4 X 72" 1018 STL KEY

Specifications

  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    72.0000 in
  • Material
    Steel
  • Key Size
    3/16
  • Length
    72 in
  • Material Grade
    1018
  • Style
    Keyed
  • Diameter
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought